TY53510M
Thomas & Betts Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY53510M Thomas & Betts Cable Ties, Standard Series, CABLE TIE, 175#

MFG Item Number
TY53510M

TY53510M Thomas & Betts Cable Ties, Standard Series, CABLE TIE, 175#

MFG Item Number
TY53510M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Standard Series
Item #
TY53510M
CABLE TIE, 175#

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Manufacturer Part Number TY53510M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Description CABLE TIE, 175#
Length 35 "
Nominal Length 35 "
Tensile Strength (lb) 175 lbs
Width 0.32 "
Material Nylon
Color Natural
Net Weight 0.04 lbs
Gross Weight 0.04 lbs