Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Ties, Mounting Series
TY535M
Thomas & Betts Cable Ties, Mounting Series
CABLE TIE 50LB 8in. NAT #10
This item cannot be canceled or returned
Description
Cable Ties, Mounting Series
CABLE TIE 50LB 8in. NAT #10
Mounting Series Information
Cable Tie 18,40,50,120,lb 4" Natural Nylon with Stainless Steel Locking Device #4,,#8,#10, 1/4 Mounting Hole
Specifications
Specifications
| Manufacturer Part Number |
TY535M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Mounting |
| Family Series |
Thomas & Betts Cable Ties, Mounting Series |
| Description |
CABLE TIE 50LB 8in. NAT #10 |
| Length |
7.8 " |
| Nominal Length |
7 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
TY535M
Thomas & Betts Cable Ties, Mounting Series