Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY535MX Thomas & Betts Cable Ties, Mounting Series, CABLE TIE 50LB 8in. UV BLK
TY535MX Thomas & Betts Cable Ties, Mounting Series, CABLE TIE 50LB 8in. UV BLK
This item cannot be canceled or returned
Description
Cable Ties, Mounting Series
CABLE TIE 50LB 8in. UV BLK
Mounting Series Information
Cable Tie 18,40,50,120,lb 4" Natural Nylon with Stainless Steel Locking Device #4,,#8,#10, 1/4 Mounting Hole
Specifications
Specifications
| Manufacturer Part Number |
TY535MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
Mounting |
| Family Series |
Thomas & Betts Cable Ties, Mounting Series |
| Description |
CABLE TIE 50LB 8in. UV BLK |
| Length |
7.8 " |
| Nominal Length |
7 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY535MX
Thomas & Betts Cable Ties, Mounting Series