Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY537MX Thomas & Betts Cable Ties, Mounting Series, CABLE TIE 120LB 14in. UV B
TY537MX Thomas & Betts Cable Ties, Mounting Series, CABLE TIE 120LB 14in. UV B
This item cannot be canceled or returned
Description
Cable Ties, Mounting Series
CABLE TIE 120LB 14in. UV B
Mounting Series Information
Cable Tie 18,40,50,120,lb 4" Natural Nylon with Stainless Steel Locking Device #4,,#8,#10, 1/4 Mounting Hole
Specifications
Specifications
| Manufacturer Part Number |
TY537MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
Mounting |
| Family Series |
Thomas & Betts Cable Ties, Mounting Series |
| Description |
CABLE TIE 120LB 14in. UV B |
| Length |
13.9 " |
| Nominal Length |
13 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.301 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY537MX
Thomas & Betts Cable Ties, Mounting Series