TY541M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY541M Thomas & Betts Cable Ties, CABLE TIE 65LB 10in. BLK .3

MFG Item Number
TY541M

TY541M Thomas & Betts Cable Ties, CABLE TIE 65LB 10in. BLK .3

MFG Item Number
TY541M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
TY541M
CABLE TIE 65LB 10in. BLK .3

Series Information

Specifications

Specifications
Manufacturer Part Number TY541M
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 65LB 10in. BLK .3
Length 9.6 "
Nominal Length 9 "
Thickness 0.66 "
Tensile Strength (lb) 65 lbs
Width 0.22 "
Material Nylon
Environment Indoor
Color Black
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs