TY54407X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY54407X Thomas & Betts Cable Ties, CABLE TIE 200LB 6in. UV N

MFG Item Number
TY54407X

TY54407X Thomas & Betts Cable Ties, CABLE TIE 200LB 6in. UV N

MFG Item Number
TY54407X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
TY54407X
CABLE TIE 200LB 6in. UV N

Series Information

Specifications

Specifications
Manufacturer Part Number TY54407X
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 200LB 6in. UV N
Length 6.36 "
Nominal Length 6 "
Tensile Strength (lb) 200 lbs
Type Hook and Loop, Releasable
Width 0.5 "
Material Nylon
Environment Indoor, Outdoor
Color Black
Special Properties Weather Resistant
Net Weight 0.04 lbs
Gross Weight 0.04 lbs