Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY546MD Thomas & Betts Cable Ties, ID tags Series, CABLE TIE 50LB 7in. NAT ID
TY546MD Thomas & Betts Cable Ties, ID tags Series, CABLE TIE 50LB 7in. NAT ID
This item cannot be canceled or returned
Description
Cable Ties, ID tags Series
CABLE TIE 50LB 7in. NAT ID
ID tags Series Information
Cable Tie 50lb 7" Natural Nylon Identification
Specifications
Specifications
| Manufacturer Part Number |
TY546MD |
| Manufacturer |
Thomas & Betts |
| Product Series |
ID tags |
| Family Series |
Thomas & Betts Cable Ties, ID tags Series |
| Description |
CABLE TIE 50LB 7in. NAT ID |
| Length |
7.25 " |
| Nominal Length |
7 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.185 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TY546MD
Thomas & Betts Cable Ties, ID tags Series