Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TY54M Thomas & Betts Cable Ties, PM Series, CABLE TIE 40LB 6in. NAT 3/16
TY54M Thomas & Betts Cable Ties, PM Series, CABLE TIE 40LB 6in. NAT 3/16
This item cannot be canceled or returned
Description
CABLE TIE 40LB 6in. NAT 3/16
Cable Tie 50lb 6,8" Natural Nylon with Stainless Steel Locking Device 1/4, 3/16, Push Mount
Specifications
Specifications
| Manufacturer Part Number |
TY54M |
| Manufacturer |
Thomas & Betts |
| Product Series |
PM |
| Family Series |
Thomas & Betts Cable Ties, PM Series |
| Description |
CABLE TIE 40LB 6in. NAT 3/16 |
| Length |
5.96 " |
| Nominal Length |
5 " |
| Tensile Strength (lb) |
40 lbs |
| Width |
0.14 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TY54M
Thomas & Betts Cable Ties, PM Series