TY5512M
Thomas & Betts Cable Ties, ID tags Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TY5512M Thomas & Betts Cable Ties, ID tags Series, ID Cable Tie
MFG Item Number
TY5512M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TY5512M Thomas & Betts Cable Ties, ID tags Series, ID Cable Tie

MFG Item Number
TY5512M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, ID tags Series
Item #
TY5512M
ID Cable Tie

ID tags Series Information

Cable Tie 50lb 7" Natural Nylon Identification

Specifications

Specifications
Manufacturer Part Number TY5512M
Manufacturer Thomas & Betts
Product Series ID tags
Family Series Thomas & Betts Cable Ties, ID tags Series
Description ID Cable Tie
Length 8.3 "
Nominal Length 8 "
Tensile Strength (lb) 18 lbs
Width 0.09 "
Material Nylon
Color Natural
Net Weight 0.175 lbs
Gross Weight 0.001 lbs