TY5532M-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TY5532M-Q Thomas & Betts Cable Ties, ID CABLE TIE

MFG Item Number
TY5532M-Q

TY5532M-Q Thomas & Betts Cable Ties, ID CABLE TIE

MFG Item Number
TY5532M-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
TY5532M-Q
ID CABLE TIE

Series Information

Specifications

Specifications
Manufacturer Part Number TY5532M-Q
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description ID CABLE TIE
Length 8.37 "
Nominal Length 8 "
Thickness 0.05 "
Tensile Strength (lb) 18 lbs
Type Marking
Width 0.1 "
Material Nylon
Environment Indoor
Color Natural
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs