TYB23M
Thomas & Betts Cable Ties, TY23 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYB23M Thomas & Betts Cable Ties, TY23 Series, CABLE TIE 18LB 4IN NAT NYLON WKBOX

MFG Item Number
TYB23M

TYB23M Thomas & Betts Cable Ties, TY23 Series, CABLE TIE 18LB 4IN NAT NYLON WKBOX

MFG Item Number
TYB23M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, TY23 Series
Item #
TYB23M
CABLE TIE 18LB 4IN NAT NYLON WKBOX

TY23 Series Information

Specifications

Specifications
Manufacturer Part Number TYB23M
Manufacturer Thomas & Betts
Product Series TY23
Family Series Thomas & Betts Cable Ties, TY23 Series
Description CABLE TIE 18LB 4IN NAT NYLON WKBOX
Length 3.6 "
Nominal Length 4 "
Thickness 0.15 "
Tensile Strength (lb) 80 lbs
Type Miniature
Width 0.19 "
Material Nylon
Color Natural
Approvals CE, cULus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs