Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYC27MX Thomas & Betts Cable Ties, TYC-85 Series, CABLE TIE 85LB 13in. UV BL
TYC27MX Thomas & Betts Cable Ties, TYC-85 Series, CABLE TIE 85LB 13in. UV BL
This item cannot be canceled or returned
Description
Cable Ties, TYC-85 Series
CABLE TIE 85LB 13in. UV BL
TYC-85 Series Information
Cable Tie 85lb 8" Ultraviolet Resistant Black Nylon 12 with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYC27MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYC-85 |
| Family Series |
Thomas & Betts Cable Ties, TYC-85 Series |
| Description |
CABLE TIE 85LB 13in. UV BL |
| Length |
13.2 " |
| Nominal Length |
13 " |
| Tensile Strength (lb) |
85 lbs |
| Width |
0.27 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TYC27MX
Thomas & Betts Cable Ties, TYC-85 Series