TYC525MX
Thomas & Betts Cable Ties, TYC-35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYC525MX Thomas & Betts Cable Ties, TYC-35 Series, TYRAP Cable Tie, Black

MFG Item Number
TYC525MX

TYC525MX Thomas & Betts Cable Ties, TYC-35 Series, TYRAP Cable Tie, Black

MFG Item Number
TYC525MX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TYC-35 Series
Item #
TYC525MX
TYRAP Cable Tie, Black

TYC-35 Series Information

Cable Tie 35lb 7" Ultraviolet Resistant Black Nylon 12 with Stainless Steel Locking Device Bulk Package

Specifications

Specifications
Manufacturer Part Number TYC525MX
Manufacturer Thomas & Betts
Product Series TYC-35
Family Series Thomas & Betts Cable Ties, TYC-35 Series
Description TYRAP Cable Tie, Black
Length 7.31 "
Nominal Length 7 "
Tensile Strength (lb) 35 lbs
Width 0.184 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 0.001 lbs