TYD25X2WPB6A
Thomas & Betts Wire Duct, TyDuct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYD25X2WPB6A Thomas & Betts Wire Duct, TyDuct Series, Wire Duct

MFG Item Number
TYD25X2WPB6A

TYD25X2WPB6A Thomas & Betts Wire Duct, TyDuct Series, Wire Duct

MFG Item Number
TYD25X2WPB6A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, TyDuct Series
Item #
TYD25X2WPB6A
Wire Duct

TyDuct Series Information

  • Lead‑free construction
  • Widths from .75" to 6" and depths from 1" to 5"
  • Optional adhesive back for quick, hassle‑free installation
  • Lightweight Halogen‑free unit available for Wide Slot Wiring Duct
  • Available in Solid, Wide Slot, Narrow Slot, and Round Hole versions to meet your application

Thomas & Betts' innovative TyDuct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems!

  • Conforms with NFPA 79‑2002 Section 14.3.1 Requirement for Flame Retardant Material
  • UL® Recognized Continuous‑Use Temperature ‑122°F (50°C)
  • CE compliant for European shipping
  • UL 94 Flammability ‑ Rating of V‑0
  • CSA and RoHs Certified


Videos

Specifications

Specifications
Manufacturer Part Number TYD25X2WPB6A
Manufacturer Thomas & Betts
Product Series TyDuct
Family Series Thomas & Betts Wire Duct, TyDuct Series
Description Wire Duct
Style Slotted, Standard
Comments Wide Slot, Adhesive Backed
Height 2.1 "
Width 2.75 "
Length 72 "
Slot Width 0.3 "
Color Black
Cover Included No
Nominal Height 2 "
Nominal Width 2.5 "
Approvals CE, CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs