Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYH24M Thomas & Betts Cable Ties, TYH-30 Series, CABLE TIE 30LB 5in. GRN HEA
TYH24M Thomas & Betts Cable Ties, TYH-30 Series, CABLE TIE 30LB 5in. GRN HEA
This item cannot be canceled or returned
Description
Cable Ties, TYH-30 Series
CABLE TIE 30LB 5in. GRN HEA
TYH-30 Series Information
Cable Tie 30lb 8" Green Heat‑Stabilized with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYH24M |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYH-30 |
| Family Series |
Thomas & Betts Cable Ties, TYH-30 Series |
| Description |
CABLE TIE 30LB 5in. GRN HEA |
| Length |
5.5 " |
| Nominal Length |
5 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.14 " |
| Material |
Nylon |
| Color |
Light Green |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
TYH24M
Thomas & Betts Cable Ties, TYH-30 Series