TYH272M
Thomas & Betts Cable Ties, TYH-120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYH272M Thomas & Betts Cable Ties, TYH-120 Series, Cable Tie

MFG Item Number
TYH272M

TYH272M Thomas & Betts Cable Ties, TYH-120 Series, Cable Tie

MFG Item Number
TYH272M
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, TYH-120 Series
Item #
TYH272M
Cable Tie

TYH-120 Series Information

Cable Tie 120lb 9" Green Heat‑Stabilized with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TYH272M
Manufacturer Thomas & Betts
Product Series TYH-120
Family Series Thomas & Betts Cable Ties, TYH-120 Series
Description Cable Tie
Length 8.75 "
Nominal Length 8 "
Tensile Strength (lb) 120 lbs
Width 0.27 "
Material Nylon
Color Light Green
Net Weight 0.03 lbs
Gross Weight 0.03 lbs