Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
TYHC33
HellermannTyton Wire Identification
Handi-Card Wire and Cable Markers,
This item cannot be canceled or returned
Description
Wire Identification, Series
Handi-Card Wire and Cable Markers,
Specifications
Specifications
| Manufacturer Part Number |
TYHC33 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Handi-Card Wire and Cable Markers, .25in. x 1.5in., Solid #33, 36 Per Card, TYHC, White, 25/pkg |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Legend |
33 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TYHC33
HellermannTyton Wire Identification