Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
TYHCT-250
HellermannTyton Wire Identification
Handi-Card Wire and Cable Markers,
MFG Item Number
TYHCT-250
This item cannot be canceled or returned
Description
Wire Identification, Series
Handi-Card Wire and Cable Markers,
Specifications
Specifications
| Manufacturer Part Number |
TYHCT-250 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Handi-Card Wire and Cable Markers, .25in. x 1.5in., 16 Across, Cloth, White, 5000/pkg |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TYHCT-250
HellermannTyton Wire Identification