TYHT23M
Thomas & Betts Cable Ties, TYHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYHT23M Thomas & Betts Cable Ties, TYHT Series, CABLE TIE,18LB,4in.,HIGH T

MFG Item Number
TYHT23M

TYHT23M Thomas & Betts Cable Ties, TYHT Series, CABLE TIE,18LB,4in.,HIGH T

MFG Item Number
TYHT23M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, TYHT Series
Item #
TYHT23M
CABLE TIE,18LB,4in.,HIGH T

TYHT Series Information

Cable Tie 18lb 4" Light Green High‑Temperature Nylon with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TYHT23M
Manufacturer Thomas & Betts
Product Series TYHT
Family Series Thomas & Betts Cable Ties, TYHT Series
Description CABLE TIE,18LB,4in.,HIGH T
Length 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Width 0.093 "
Material Nylon
Color Olive
Net Weight 0.001 lbs
Gross Weight 0.001 lbs