TYM5412X-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYM5412X-S Thomas & Betts Cable Ties, CABLE TIE 200LB 12in. UV

MFG Item Number
TYM5412X-S

TYM5412X-S Thomas & Betts Cable Ties, CABLE TIE 200LB 12in. UV

MFG Item Number
TYM5412X-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, Series
Item #
TYM5412X-S
CABLE TIE 200LB 12in. UV

Series Information

Specifications

Specifications
Manufacturer Part Number TYM5412X-S
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 200LB 12in. UV
Length 12 "
Nominal Length 12 "
Tensile Strength (lb) 200 lbs
Type Hook and Loop, Releasable
Width 0.5 "
Material Nylon
Color Black
Special Properties Weather Resistant
Net Weight 0.06 lbs
Gross Weight 0.06 lbs