TYM5418X-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYM5418X-S Thomas & Betts Cable Ties, CABLE TIE 200LB 18in. UV

MFG Item Number
TYM5418X-S

TYM5418X-S Thomas & Betts Cable Ties, CABLE TIE 200LB 18in. UV

MFG Item Number
TYM5418X-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
TYM5418X-S
CABLE TIE 200LB 18in. UV

Series Information

Specifications

Specifications
Manufacturer Part Number TYM5418X-S
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 200LB 18in. UV
Length 18 "
Nominal Length 18 "
Tensile Strength (lb) 200 lbs
Type Hook and Loop, Releasable
Width 0.5 "
Material Nylon
Color Black
Special Properties Weather Resistant
Net Weight 0.15 lbs
Gross Weight 0.15 lbs