Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYP23MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 18LB 3.62in.,POL
TYP23MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 18LB 3.62in.,POL
This item cannot be canceled or returned
Description
CABLE TIE 18LB 3.62in.,POL
Cable Tie 18lb 4" Ultraviolet Resistant Black Polypropylene with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYP23MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYP |
| Family Series |
Thomas & Betts Cable Ties, TYP Series |
| Description |
CABLE TIE 18LB 3.62in.,POL |
| Length |
3.62 " |
| Nominal Length |
3 " |
| Tensile Strength (lb) |
18 lbs |
| Width |
0.093 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.001 lbs |
TYP23MX
Thomas & Betts Cable Ties, TYP Series