Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYP25MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 30LB 7in. UV BLK
TYP25MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 30LB 7in. UV BLK
This item cannot be canceled or returned
Description
CABLE TIE 30LB 7in. UV BLK
Cable Tie 18lb 4" Ultraviolet Resistant Black Polypropylene with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYP25MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYP |
| Family Series |
Thomas & Betts Cable Ties, TYP Series |
| Description |
CABLE TIE 30LB 7in. UV BLK |
| Length |
7.31 " |
| Nominal Length |
7 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TYP25MX
Thomas & Betts Cable Ties, TYP Series