Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYP28MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 30LB 14in. UV BL
TYP28MX Thomas & Betts Cable Ties, TYP Series, CABLE TIE 30LB 14in. UV BL
This item cannot be canceled or returned
Description
CABLE TIE 30LB 14in. UV BL
Cable Tie 18lb 4" Ultraviolet Resistant Black Polypropylene with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYP28MX |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYP |
| Family Series |
Thomas & Betts Cable Ties, TYP Series |
| Description |
CABLE TIE 30LB 14in. UV BL |
| Length |
14 " |
| Nominal Length |
14.2 " |
| Tensile Strength (lb) |
30 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TYP28MX
Thomas & Betts Cable Ties, TYP Series