Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYR508 Thomas & Betts Cable Ties, Reusable Series, Cable Tie, 50Lb, 14in., Nat Rel
TYR508 Thomas & Betts Cable Ties, Reusable Series, Cable Tie, 50Lb, 14in., Nat Rel
This item cannot be canceled or returned
Description
Cable Ties, Reusable Series
Cable Tie, 50Lb, 14in., Nat Rel
Reusable Series Information
Cable Tie 50lb 8, 14 " Natural Nylon Releasable/Reusable
Specifications
Specifications
| Manufacturer Part Number |
TYR508 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Reusable |
| Family Series |
Thomas & Betts Cable Ties, Reusable Series |
| Description |
Cable Tie, 50Lb, 14in., Nat Rel |
| Length |
14.3 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Nylon |
| Color |
Natural |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TYR508
Thomas & Betts Cable Ties, Reusable Series