TYS24-470
Thomas & Betts Cable Ties, TyWrap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYS24-470 Thomas & Betts Cable Ties, TyWrap Series, TR TYS24470 CABLE TIE 316 SST .47X2

MFG Item Number
TYS24-470

TYS24-470 Thomas & Betts Cable Ties, TyWrap Series, TR TYS24470 CABLE TIE 316 SST .47X2

MFG Item Number
TYS24-470
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TyWrap Series
Item #
TYS24-470
TR TYS24470 CABLE TIE 316 SST .47X2

TyWrap Series Information

  • Provides maximum abrasion resistance, insulation and rigidity for wiring
  • Weatherable material suitable or both indoor and outdoor applications
  • Protects bundles from .063" to 7" (1.6 mm to 177.8 mm) diameters
  • Allows for excellent installation flexibility
  • Available in three material types


Specifications

Specifications
Manufacturer Part Number TYS24-470
Manufacturer Thomas & Betts
Product Series TyWrap
Family Series Thomas & Betts Cable Ties, TyWrap Series
Description TR TYS24470 CABLE TIE 316 SST .47X2
Nominal Length 24 "
Thickness 0.01 "
Type Self Locking
Material Stainless Steel
Color Silver
Net Weight 0.04 lbs
Gross Weight 0.04 lbs