Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYZ23M Thomas & Betts Cable Ties, TYZ Series, TR TYZ23M CABLE TIE 18LB 4in. AQUA TE
TYZ23M Thomas & Betts Cable Ties, TYZ Series, TR TYZ23M CABLE TIE 18LB 4in. AQUA TE
This item cannot be canceled or returned
Description
TR TYZ23M CABLE TIE 18LB 4in. AQUA TE
Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYZ23M |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYZ |
| Family Series |
Thomas & Betts Cable Ties, TYZ Series |
| Description |
TR TYZ23M CABLE TIE 18LB 4in. AQUA TE |
| Length |
3.62 " |
| Nominal Length |
3 " |
| Tensile Strength (lb) |
18 lbs |
| Width |
0.091 " |
| Material |
Fluoropolymer |
| Color |
Aqua |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TYZ23M
Thomas & Betts Cable Ties, TYZ Series