Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYZ27M Thomas & Betts Cable Ties, TYZ Series, TR TYZ27M CABLE TIE 120LB 13in. AQUA
TYZ27M Thomas & Betts Cable Ties, TYZ Series, TR TYZ27M CABLE TIE 120LB 13in. AQUA
This item cannot be canceled or returned
Description
TR TYZ27M CABLE TIE 120LB 13in. AQUA
Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYZ27M |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYZ |
| Family Series |
Thomas & Betts Cable Ties, TYZ Series |
| Description |
TR TYZ27M CABLE TIE 120LB 13in. AQUA |
| Length |
13.38 " |
| Nominal Length |
13 " |
| Tensile Strength (lb) |
120 lbs |
| Width |
0.301 " |
| Material |
Fluoropolymer |
| Color |
Aqua |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
TYZ27M
Thomas & Betts Cable Ties, TYZ Series