Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYZ28M Thomas & Betts Cable Ties, TYZ Series, TR TYZ28M CABLE TIE 50LB 14in. AQUA T
TYZ28M Thomas & Betts Cable Ties, TYZ Series, TR TYZ28M CABLE TIE 50LB 14in. AQUA T
This item cannot be canceled or returned
Description
TR TYZ28M CABLE TIE 50LB 14in. AQUA T
Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYZ28M |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYZ |
| Family Series |
Thomas & Betts Cable Ties, TYZ Series |
| Description |
TR TYZ28M CABLE TIE 50LB 14in. AQUA T |
| Length |
14.2 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Fluoropolymer |
| Color |
Aqua |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TYZ28M
Thomas & Betts Cable Ties, TYZ Series