TYZ523M
Thomas & Betts Cable Ties, TYZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYZ523M Thomas & Betts Cable Ties, TYZ Series, CABLE TIE W/TEFZEL 100P/PK

MFG Item Number
TYZ523M

TYZ523M Thomas & Betts Cable Ties, TYZ Series, CABLE TIE W/TEFZEL 100P/PK

MFG Item Number
TYZ523M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TYZ Series
Item #
TYZ523M
CABLE TIE W/TEFZEL 100P/PK

TYZ Series Information

Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TYZ523M
Manufacturer Thomas & Betts
Product Series TYZ
Family Series Thomas & Betts Cable Ties, TYZ Series
Description CABLE TIE W/TEFZEL 100P/PK
Length 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Width 0.091 "
Material Fluoropolymer
Color Aqua
Net Weight 0.001 lbs
Gross Weight 0.001 lbs