TYZ525M
Thomas & Betts Cable Ties, TYZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TYZ525M Thomas & Betts Cable Ties, TYZ Series, CABLE TIE

MFG Item Number
TYZ525M

TYZ525M Thomas & Betts Cable Ties, TYZ Series, CABLE TIE

MFG Item Number
TYZ525M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, TYZ Series
Item #
TYZ525M
CABLE TIE

TYZ Series Information

Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device

Specifications

Specifications
Manufacturer Part Number TYZ525M
Manufacturer Thomas & Betts
Product Series TYZ
Family Series Thomas & Betts Cable Ties, TYZ Series
Description CABLE TIE
Length 7.31 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Width 0.184 "
Material Fluoropolymer
Color Aqua
Net Weight 0.005 lbs
Gross Weight 0.01 lbs