Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TYZ528M Thomas & Betts Cable Ties, TYZ Series, TR TYZ528M CABLE TIE 50LB 14in. AQUA
TYZ528M Thomas & Betts Cable Ties, TYZ Series, TR TYZ528M CABLE TIE 50LB 14in. AQUA
This item cannot be canceled or returned
Description
TR TYZ528M CABLE TIE 50LB 14in. AQUA
Cable Tie 18lb 4" Aqua Radiation Resistant Fluoropolymer with Stainless Steel Locking Device
Specifications
Specifications
| Manufacturer Part Number |
TYZ528M |
| Manufacturer |
Thomas & Betts |
| Product Series |
TYZ |
| Family Series |
Thomas & Betts Cable Ties, TYZ Series |
| Description |
TR TYZ528M CABLE TIE 50LB 14in. AQUA |
| Length |
14.2 " |
| Nominal Length |
14 " |
| Tensile Strength (lb) |
50 lbs |
| Width |
0.184 " |
| Material |
Fluoropolymer |
| Color |
Aqua |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
TYZ528M
Thomas & Betts Cable Ties, TYZ Series