TZ Series Information
| Manufacturer Part Number | TZ4M-R4R |
|---|---|
| Manufacturer | Autonics |
| Product Series | TZ |
| Family Series | Autonics Process Controllers, TZ Series |
| Description | PID Temp Control, W72xH72mm, Digital, Relay Output, 1 Alarm Outputs, PV Retransmission,100-240 |
| Power Supply | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, RTD, Thermocouple, Volts DC |
| Output Type | Relay |
| Number of Outputs | 1 |
| Display Type | LED |
| Case Size | 9/64 DIN |
| Thermocouple Class | E, J, K, N, R, S, T, W |
| Control Loops | On/Off, P, PD, PI, PIDF, PIDS |
| Approvals | CE, cURus |
| Net Weight | 0.5025 lbs |
| Gross Weight | 0.7938 lbs |