Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Process Controllers, TZN Series
TZN4L-14R
Autonics Process Controllers, TZN Series
PID Temp Control, 1/4 DIN, Digital,
MFG Item Number
TZN4L-14R
This item cannot be canceled or returned
Description
Process Controllers, TZN Series
PID Temp Control, 1/4 DIN, Digital,
Specifications
Specifications
| Manufacturer Part Number |
TZN4L-14R |
| Manufacturer |
Autonics |
| Product Series |
TZN |
| Family Series |
Autonics Process Controllers, TZN Series |
| Description |
PID Temp Control, 1/4 DIN, Digital, Relay Output, 1 Alarm Output, 100-240 VAC |
| Power Supply |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
Milliamps DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
1/4 DIN |
| Thermocouple Class |
E, J, K, N, R, S, T, W |
| Control Loops |
On/Off, P, PD, PI, PIDF, PIDS |
| Approvals |
CE, cURus |
| Net Weight |
0.67 lbs |
| Gross Weight |
1.055 lbs |
TZN4L-14R
Autonics Process Controllers, TZN Series