TZN Series Information
| Manufacturer Part Number | TZN4L-24C |
|---|---|
| Manufacturer | Autonics |
| Product Series | TZN |
| Family Series | Autonics Process Controllers, TZN Series |
| Description | PID Temp Control, 1/4 DIN, Digital, Current Output, 2 Alarm Outputs, 100-240 VAC |
| Power Supply | 90-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, RTD, Thermocouple, Volts DC |
| Output Type | Analog Current |
| Number of Outputs | 1 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Thermocouple Class | E, J, K, N, R, S, T, W |
| Control Loops | On/Off, P, PD, PI, PIDF, PIDS |
| Approvals | CE, cURus |
| Net Weight | 0.6681 lbs |
| Gross Weight | 1.045 lbs |