U001-0032
Veris Industries Sensors, 4000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U001-0032

Veris Industries Sensors, 4000 Series

U001-0032

Veris Industries Sensors, 4000 Series
Flow Meter,Sens,Ln,PurH2O,PVC80,1in,
MFG Item Number
U001-0032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 4000 Series
Item #
U001-0032
Flow Meter,Sens,Ln,PurH2O,PVC80,1in,

4000 Series Information

  • measure flow rates as low as 0.25 ft/sec
  • 4 to 20 mA output,programmable in the field for compatibility with standard control systems
Plastic tee‑style flow sensor for plastic pipe or corosive applications.Use in conjunction with flow monitor or transmitter for a complete flow monitoring system.

Specifications

Specifications
Manufacturer Part Number U001-0032
Manufacturer Veris Industries
Product Series 4000
Family Series Veris Industries Sensors, 4000 Series
Description Flow Meter,Sens,Ln,PurH2O,PVC80,1in, 4-20mA - Special Order
Material Plastic
Accuracy 1 %
Maximum Pressure 350 psi
Net Weight 0 lbs
Gross Weight 0 lbs