U001-0040
Veris Industries Sensors, 228PV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U001-0040

Veris Industries Sensors, 228PV Series

U001-0040

Veris Industries Sensors, 228PV Series
Flow Meter,Sensor,Insert,PVC,3in
MFG Item Number
U001-0040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 228PV Series
Item #
U001-0040
Flow Meter,Sensor,Insert,PVC,3in

228PV Series Information

  • Glass filled PPS plastic electronics housing
  • Tungsten carbide impeller shaft
Plastic tee‑style flow sensor for plastic pipe or corosive applications.Use in conjunction with flow monitor or transmitter for a complete flow monitoring system.

Specifications

Specifications
Manufacturer Part Number U001-0040
Manufacturer Veris Industries
Product Series 228PV
Family Series Veris Industries Sensors, 228PV Series
Description Flow Meter,Sensor,Insert,PVC,3in Tee - Special Order
Material Plastic
Port Size 3 "
Port Style Pipe End
Accuracy 1 %
Maximum Pressure 100 psi
Net Weight 0 lbs
Gross Weight 0 lbs