U001-0043

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U001-0043

Veris Industries Sensors

U001-0043

Veris Industries Sensors
Flow Meter,SDI,SS,12-36,4-20mA,No
MFG Item Number
U001-0043
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
U001-0043
Flow Meter,SDI,SS,12-36,4-20mA,No

Series Information

Specifications

Specifications
Manufacturer Part Number U001-0043
Manufacturer Veris Industries
Family Series Veris Industries Sensors
Description Flow Meter,SDI,SS,12-36,4-20mA,No LCD - Special Order
Material Stainless Steel
Port Size 1 "
Output 8-35 VDC
Accuracy 1 %
Net Weight 0 lbs
Gross Weight 0 lbs