U001-0062

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U001-0062

Veris Industries Sensors

U001-0062

Veris Industries Sensors
Flow Meter,SDI,Hot Tap,SS,1.5-10,
MFG Item Number
U001-0062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
U001-0062
Flow Meter,SDI,Hot Tap,SS,1.5-10,

Series Information

Specifications

Specifications
Manufacturer Part Number U001-0062
Manufacturer Veris Industries
Family Series Veris Industries Sensors
Description Flow Meter,SDI,Hot Tap,SS,1.5-10, 4-20mA,No LCD
Material Stainless Steel
Port Size 1 "
Accuracy 1 %
Net Weight 0 lbs
Gross Weight 0 lbs