U001-0156
Veris Industries Sensors, 380 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U001-0156

Veris Industries Sensors, 380 Series

U001-0156

Veris Industries Sensors, 380 Series
BTUsys,HotCld Svc,1.25in,Pulse,MB,
MFG Item Number
U001-0156
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 380 Series
Item #
U001-0156
BTUsys,HotCld Svc,1.25in,Pulse,MB,

380 Series Information

  • BACnet and Modbus protocols are standard features
  • Easy installation
  • Stainless steel impeller
  • Integrated flow and temperature
  • Two temperature probes
  • PEEK sensor tip
Series 380 BTU system provides a low‑cost system for metering hot and cold systems.The 380 measures flow and temperature differential to accurately calculate energy. With BACnet,Modbus RS‑485,or scaled pulse output,it can interface with many existing control systems.The rugged design incorporates an impeller flow sensor and two temperature probes,one mounted in the flow sensor tee and the other on either the supply or return line,depending on the application.Commissioning can be done in the field via a computer connection or set up at the factory.Setup includes energy measurement units,measurement method,communication protocol,pulse output control,fluid density,and specific heat parameters.

Specifications

Specifications
Manufacturer Part Number U001-0156
Manufacturer Veris Industries
Product Series 380
Family Series Veris Industries Sensors, 380 Series
Description BTUsys,HotCld Svc,1.25in,Pulse,MB, BacNet
Material Bronze, Polycarbonate
Port Size 1-1/4 "
Port Style NPT Female
Accuracy 2 %
Maximum Pressure 400 psi
Net Weight 0 lbs
Gross Weight 0 lbs