U002-0004
Veris Industries Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U002-0004 Veris Industries Terminal Blocks, Shorting Block,5A CT,4 Pole,600VAC

MFG Item Number
U002-0004

U002-0004 Veris Industries Terminal Blocks, Shorting Block,5A CT,4 Pole,600VAC

MFG Item Number
U002-0004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
U002-0004
Shorting Block,5A CT,4 Pole,600VAC

Series Information

Specifications

Specifications
Manufacturer Part Number U002-0004
Manufacturer Veris Industries
Family Series Veris Industries Terminal Blocks
Description Shorting Block,5A CT,4 Pole,600VAC
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 18-10 AWG
Current Rating 75 A
CSA Voltage 600 VAC
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs