U004
Marathon Electric Motors, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U004

Marathon Electric Motors, NH-HMQ-H1 Series

U004

Marathon Electric Motors, NH-HMQ-H1 Series
Motor
MFG Item Number
U004
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-HMQ-H1 Series
Item #
U004
Motor

NH-HMQ-H1 Series Information

  • 1/4~350 Horsepower
  • 115~575 VAC
  • NEMA Frames 56~449
  • XP and XPNV Enclosures
  • Various Mounting Options
Marathon Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class. These motors offer rigid base, resilient base, and C‑Face mounting.

  • UL Listed and CSA Certified
  • Heavy Gauge Steel or Cast Iron Frames
  • Thermostat or Automatic Reset Overload Protection


Specifications

Specifications
Manufacturer Part Number U004
Manufacturer Marathon Electric
Product Series NH-HMQ-H1
Family Series Marathon Electric Motors, NH-HMQ-H1 Series
Description Motor
Type Explosion Proof
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 182T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Explosion Proof
Mounting Foot Mount, Rigid
Current Rating 9 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 16.19 "
Approvals CSA, UL
Net Weight 98 lbs
Gross Weight 98 lbs
Alternatives
825086.00
825086.00
Leeson Motors, EXPLOSION PROOF Series