Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U006-0008
Spot Detector,2x12 in Leader Cable
MFG Item Number
U006-0008
This item cannot be canceled or returned
Description
Spot Detector,2x12 in Leader Cable
Specifications
Specifications
| Manufacturer Part Number |
U006-0008 |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries Sensors |
| Description |
Spot Detector,2x12 in Leader Cable |
| Type |
Liquid Level Sensor |
| Reverse Polarity Protection |
No |
| Short Circuit Protection |
No |
| Connection Type |
Cable |
| Operating Temperature |
32-122 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U006-0008
Veris Industries Sensors