U006-0009
Veris Industries Cordsets, SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U006-0009

Veris Industries Cordsets, SC Series

U006-0009

Veris Industries Cordsets, SC Series
Sensing Cable,10 ft
MFG Item Number
U006-0009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, SC Series
Item #
U006-0009
Sensing Cable,10 ft

SC Series Information

  • Strong
  • Easy installation
  • Installation flexibility
  • Plenum rated
  • Accurate
  • Application versatility
Sensing and non‑sensing cables are designed for use with Zone and Distance Read panels.The sensing cables detect the presence of detectable liquid,and send a signal to the panel.The panel generates an alarm and pinpoints the location of the leak or spill along the cable's length.Sensing cables are designed for high accuracy and maximum reliability.SC water detection cable senses the presence of water or other conductive fluid.All cables are highly flexible,durable,and kink‑resistant.They lie flat after installation,and are abrasion resistant.The cables are plenum rated and UL Listed,making them ideal for use under raised floors and areas where plenum rated cable is required.

Specifications

Specifications
Manufacturer Part Number U006-0009
Manufacturer Veris Industries
Product Series SC
Family Series Veris Industries Cordsets, SC Series
Description Sensing Cable,10 ft
Number of Pins 4
Connection Type Straight Plug
Length 3 m
Number of Wires 4
Operating Temperature 0-75 °C
Illuminated No
Status Indicator None
Approvals CE, cULus
Comments Designed for use with Zone and Distance Read panels
Net Weight 0 lbs
Gross Weight 0 lbs