Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Electric Motors, NH-HMQ-H1 Series
U013
Marathon Electric Motors, NH-HMQ-H1 Series
This item cannot be canceled or returned
Description
NH-HMQ-H1 Series Information
1/4~350 Horsepower 115~575 VAC NEMA Frames 56~449 XP and XPNV Enclosures Various Mounting Options Marathon Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class. These motors offer rigid base, resilient base, and C‑Face mounting.
UL Listed and CSA Certified Heavy Gauge Steel or Cast Iron Frames Thermostat or Automatic Reset Overload Protection
Specifications
Specifications
Manufacturer Part Number
U013
Manufacturer
Marathon Electric
Product Series
NH-HMQ-H1
Family Series
Marathon Electric Motors, NH-HMQ-H1 Series
Description
Motor
Type
Explosion Proof
Horsepower
50 hp
Speed
1,800 RPM
RPM
1,800 RPM
Phase
3
NEMA Frame
326T
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Explosion Proof
Mounting
Foot Mount, Rigid
Current Rating
122 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Cast Iron
Bearing Type
Ball
Overload Protection
Thermostat
Length
30.47 "
Approvals
CSA, UL
Net Weight
675 lbs
Gross Weight
675 lbs
U013
Marathon Electric Motors, NH-HMQ-H1 Series