U020-0028
Veris Industries Sensors, ELECTROMAGNETIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

U020-0028

Veris Industries Sensors, ELECTROMAGNETIC Series

U020-0028

Veris Industries Sensors, ELECTROMAGNETIC Series
Flow Meter,Mag,12 in,PTFE,Grd Rng,
MFG Item Number
U020-0028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ELECTROMAGNETIC Series
Item #
U020-0028
Flow Meter,Mag,12 in,PTFE,Grd Rng,

ELECTROMAGNETIC Series Information

  • Reliable,durable design
  • Bi‑directional
  • Password security
  • Wide flow range
  • Well and reclaimed water
APPLICATIONS:
  • Monitoring flow in systems likely to contain solids
Electromagnetic (mag) flow meters are capable of measuring flow in almost any liquid, slurry, or paste with a minimum of electrical conductivity using Faraday’s law of induction.These meters are highly accurate,at 0.25 percent or better,exceeding AWWA accuracy standards for mechanical meters.The smart,micro‑processor based electronics are simple to operate,with AMR and SCADA ready standard outputs.The NEMA 4X enclosure provides durability.

Specifications

Specifications
Manufacturer Part Number U020-0028
Manufacturer Veris Industries
Product Series ELECTROMAGNETIC
Family Series Veris Industries Sensors, ELECTROMAGNETIC Series
Description Flow Meter,Mag,12 in,PTFE,Grd Rng, Amp
Material Steel
Input Power 10-36 VDC, 85-265 VAC
Accuracy 0.25 %
Maximum Pressure 150 psi
Net Weight 0 lbs
Gross Weight 0 lbs