Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U024-006
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB Gold Extension Cable for USB
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB Gold Extension Cable for USB
Specifications
Specifications
| Manufacturer Part Number |
U024-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB Gold Extension Cable for USB 2.0 Cables, A (M/F) - 6ft. |
| Connection Type |
USB to USB |
| Connection Configuration |
Male to Female |
| Length |
6 ' |
| Shielding |
Yes |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Black |
| Gross Weight |
0.15 lbs |
| Net Weight |
0.14 lbs |
U024-006
Eaton's Tripp Lite series Panel & Computer Interface Cables