Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
U038-006-CRA
Eaton's Tripp Lite series Cordsets
USB 2.0 Hi-Speed Cable A to USB
MFG Item Number
U038-006-CRA
This item cannot be canceled or returned
Description
USB 2.0 Hi-Speed Cable A to USB
Specifications
Specifications
| Manufacturer Part Number |
U038-006-CRA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 Hi-Speed Cable A to USB Type C USB C M/M Right-Angle 6ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.82 m |
| Cable Shielding |
No |
| Wire Size Range |
22, 28 |
| Operating Temperature |
0-45 °C |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U038-006-CRA
Eaton's Tripp Lite series Cordsets