Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
U040-000-MIC-F
Eaton's Tripp Lite series Panel & Computer Interface Cables
USB C to USB Micro-B USB 2.0
MFG Item Number
U040-000-MIC-F
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
USB C to USB Micro-B USB 2.0
Specifications
Specifications
| Manufacturer Part Number |
U040-000-MIC-F |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
USB C to USB Micro-B USB 2.0 Hi-Speed Adapter Compact USB Type C |
| Connection Type |
USB |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Silver |
| Approvals |
CE, REACH |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
U040-000-MIC-F
Eaton's Tripp Lite series Panel & Computer Interface Cables