Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
U040-006-MINI Eaton's Tripp Lite series Cordsets, USB 2.0 Hi-Speed Cable 5-Pin Mini-B
MFG Item Number
U040-006-MINI
U040-006-MINI Eaton's Tripp Lite series Cordsets, USB 2.0 Hi-Speed Cable 5-Pin Mini-B
MFG Item Number
U040-006-MINI
This item cannot be canceled or returned
Description
USB 2.0 Hi-Speed Cable 5-Pin Mini-B
Specifications
Specifications
| Manufacturer Part Number |
U040-006-MINI |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 Hi-Speed Cable 5-Pin Mini-B Male to USB Type-C Male 6ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.82 m |
| Cable Shielding |
Yes |
| Wire Size Range |
20, 28 |
| Operating Temperature |
-10-60 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
U040-006-MINI
Eaton's Tripp Lite series Cordsets